This product requires certification to purchase.

15 in. 17 ga Direct Connect Hiway Waste Arm in Rough Brass

Zurn

15 in. 17 ga Direct Connect Hiway Waste Arm in Rough Brass

  • Fast #
  • Part #ZZR7319H15RB
  • Item #3693625
  • Manufacturer Part #ZR7319H-15-RB
4.1 out of 5 Customer Rating
Brand image
Zurn

15 in. 17 ga Direct Connect Hiway Waste Arm in Rough Brass

  • Fast #
  • Part #ZZR7319H15RB
  • Item #3693625
  • Manufacturer Part #ZR7319H-15-RB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome-plated
  • Waste arms - direct connections
  • 3 year warranty
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
Direct Connect
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
15 in
Material:
Brass
Product Type:
Waste Arm
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240599819