15 in. Cast Iron Static Extension
15 in. Cast Iron Static Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows for jobsite flexibility where the insulation and waterproofing membrane are raised
- Durable construction stands up to tough environments
- Part/Repair Part - 4" Static Extension with Hardware Only
- Design accommodates new construction and retrofit applications
- 1-year limited warranty
Documents
Specifications
- Brand Model Compatibility:
- Z100
- Diameter:
- 15 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Extension
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240160163