17-3/5 x 4 x 26 in. No-Hub Right Hand Single Closet Carrier
17-3/5 x 4 x 26 in. No-Hub Right Hand Single Closet Carrier
Product Details
Product Details
- Vertical, siphon jet
- Features 2" vent
- Adjustable, vertical, water closet carrier
- No-hub connection
- Load capacity of 300 pounds
- Back-to-back carrier system
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Depth:
- 11-1/2
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Height:
- 24
- Length:
- 11-1/2
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240050242
- Width:
- 13-7/8