This product requires certification to purchase.

2-1/2 in. Concealed Wall Support

Zurn

2-1/2 in. Concealed Wall Support

  • Fast #
  • Part #ZZ1251
  • Item #308800
  • Manufacturer Part #Z1251
4.8 out of 5 Customer Rating
Brand image
Zurn

2-1/2 in. Concealed Wall Support

  • Fast #
  • Part #ZZ1251
  • Item #308800
  • Manufacturer Part #Z1251
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Concealed arm carrier system
  • Wall supported
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Height
34 in
Length
4-1/4 in
Weight Capacity
18 lb
Included Components
Hardware Included
No
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Arm Bracket
UPC
670240433908