This product requires certification to purchase.

2 12 X 12 X 6 Floor SINK

Zurn

2 12 X 12 X 6 Floor SINK

  • Fast #
  • Part #ZZ17502NH
  • Item #1661558
  • Manufacturer Part #Z1750-2NH
5 out of 5 Customer Rating
Brand image
Zurn

2 12 X 12 X 6 Floor SINK

  • Fast #
  • Part #ZZ17502NH
  • Item #1661558
  • Manufacturer Part #Z1750-2NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Anti-splash stainless steel interior dome strainer included
  • Type 304 stainless steel body option available
  • Extra-heavy-duty top frame and grate option available
  • Requires Certification

Specifications

Application:
Foodservice
Color Finish Category:
Stainless Steel
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
2 in
Length:
12 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Type:
ZZ17502NH
UPC:
670240167308
Width:
12 in