This product requires certification to purchase.

2 in. FNPT Cast Iron Floor Drain

Zurn

2 in. FNPT Cast Iron Floor Drain

  • Fast #
  • Part #ZZ10192IP
  • Item #1834875
  • Manufacturer Part #Z1019-2IP
3.3 out of 5 Customer Rating
Brand image
Zurn

2 in. FNPT Cast Iron Floor Drain

  • Fast #
  • Part #ZZ10192IP
  • Item #1834875
  • Manufacturer Part #Z1019-2IP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dura-Coated cast iron body and funnel
  • Used to collect indirect waste
  • Bronze cleanout plug
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Drain Base Material
Cast Iron
Outlet Type
Threaded
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
UPC
670240050259