This product requires certification to purchase.

2 in. No-Hub Bottom Outlet with Screw

Zurn

2 in. No-Hub Bottom Outlet with Screw

  • Fast #
  • Part #ZP886U2NS
  • Item #4507322
  • Manufacturer Part #P886-U2-NS
5 out of 5 Customer Rating
Brand image
Zurn

2 in. No-Hub Bottom Outlet with Screw

  • Fast #
  • Part #ZP886U2NS
  • Item #4507322
  • Manufacturer Part #P886-U2-NS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No-hub bottom outlet allows preferred installation
  • Requires Certification

Specifications

Drain Component Type:
End Outlet
Drain Type:
Trench Drain
Fits Pipe Size:
2 in
IAPMO Listed:
No
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240267343