This product requires certification to purchase.

2 in. No Hub Cast Iron Cleanout

Zurn

2 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZ14402NH
  • Item #1132476
  • Manufacturer Part #Z1440-2NH
3.1 out of 5 Customer Rating
Brand image
Zurn

2 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZ14402NH
  • Item #1132476
  • Manufacturer Part #Z1440-2NH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dura-coated cast iron body with ABS Plug
  • Gas and watertight tapered thread plug
  • Requires Certification
Dimensions & Measurements
Drain Base Height
2-1/2 in
Drain Base Width
2-1/2 in
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
2 in
Height
2-1/2 in
Length
2 in
Plug Diameter
2 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
No
Cover Material
Plastic
Cover Material Type
ABS
Drain Base Material
Cast Iron
Material
Cast Iron, Plastic
Outlet Type
No Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
IAPMO Listed
No
UPC
670240078185