Zurn 2 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain ZZN4152NH5I

Zurn

2 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain

Part #ZZN4152NH5I  |  Manufacturer Part #ZN415-2NH-5I

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

Specifications

Adjustable: Yes

Construction: Non-Membrane

Drain Base Height: 5-9/16 in

Drain Base Material: Cast Iron

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 2 in

Grate Color Finish: Polished Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Diameter: 5 in

Grate Shape: Round

Width: 8-3/8 in