This product requires certification to purchase.

8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

Zurn

8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19102NH
  • Item #1610109
  • Manufacturer Part #Z1910-2NH
3.5 out of 5 Customer Rating
Brand image
Zurn

8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19102NH
  • Item #1610109
  • Manufacturer Part #Z1910-2NH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connections
No Hub
Length
8 in
Sink Bowl Size
8 in x 8 in x 8-5/8 in
Sink Size Range
Less than 20 in
Width
8 in
Characteristics & Features
Color Finish Category
Whites
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Commercial
UPC
670240077812