2 in. Hub Plastic PVC Stainless Steel Shower Drain
2 in. Hub Plastic PVC Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for molded shower stalls where the drain body is installed on the pipe before the shower unit is permanently placed
- Drain is furnished with a stainless steel strainer
- Solvent weld connection
Documents
Specifications
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Hub
- UPC:
- 670240402645