This product requires certification to purchase.

2 in. Inside Caulk Plastic Cleanout

Zurn

2 in. Inside Caulk Plastic Cleanout

  • Fast #
  • Part #ZCO2450PV2
  • Item #2937739
  • Manufacturer Part #CO2450-PV2
4.7 out of 5 Customer Rating
Brand image
Zurn

2 in. Inside Caulk Plastic Cleanout

  • Fast #
  • Part #ZCO2450PV2
  • Item #2937739
  • Manufacturer Part #CO2450-PV2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clean out ships as a complete and assembled system
  • Durable construction stands up to tough environments
  • 2,000-lb load safe live load rating
  • Intuitive and flexible installation saving time and money
  • Design accommodates new construction and retrofit applications
  • Optional vandal proof screws available for added security
  • Optional stainless-steel carpet marker available for easy accessibility
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Drain Base Height
1-3/4 in
Drain Base Width
1-7/8 in
Fits Pipe Size
2 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Cover Material
Nickel Bronze
Cover Shape
Round
Drain Base Material
Plastic
Drain Base Material Type
PVC
Material
Plastic
Outlet Type
Inside Caulk
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Light Duty
UPC
670240536838