2 in. Inside Caulk Plastic Stainless Steel Floor Drain
2 in. Inside Caulk Plastic Stainless Steel Floor Drain
Product Details
Product Details
- Features 2" ABS body
- Industry-leading selection of finishes, shapes, and sizes create long lasting visual appeal
- Patented features improve aesthetics and sanitation – no ponding
- Replacement parts readily available with lifetime Zurn® support
- Universal design – can be used as floor drain, cleanout, and roof drain
- Threaded body allows for applications with and without waterproof membrane
- All cast iron drain body
- Integral 1/2" trap primer with steel plug
Specifications
- Adjustable:
- Yes
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-9/29
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 8
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Inside Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240809697