2 in. No Hub Bronze Floor Drain with 5-3/16 in. Round Strainer
2 in. No Hub Bronze Floor Drain with 5-3/16 in. Round Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for foot traffic areas
- Furnished with PVC or ABS body and nickel bronze or stainless steel top
Recommended Accessories
Specifications
- Adjustable:
- Yes
- Drain Base Height:
- 4
- Drain Base Material:
- Bronze
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 5-3/16
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- UL Listed:
- No
- UPC:
- 889934073768