This product requires certification to purchase.

2 in. No Hub Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

Zurn

2 in. No Hub Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4152NH5BZ
  • Item #5106320
  • Manufacturer Part #ZN415-2NH-5BZ
5 out of 5 Customer Rating
Brand image
Zurn

2 in. No Hub Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4152NH5BZ
  • Item #5106320
  • Manufacturer Part #ZN415-2NH-5BZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Engineered to reduce installation and rework time
  • Dura-Coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
  • Type BZ polished nickel bronze, light-duty, leveling strainer
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Height:
7 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Color Finish:
Polished Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5 in
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240787490