2 in. No Hub Cast Iron Floor Drain with 5 in. Round Polished Nickel Bronze Strainer
2 in. No Hub Cast Iron Floor Drain with 5 in. Round Polished Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dura-coated cast iron body delivers long-lasting durability
Documents
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Height:
- 3-13/16
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 670240182219