2 in. No Hub Cast Iron Floor Drain with 5 in.Square Polished Nickel Bronze Strainer
2 in. No Hub Cast Iron Floor Drain with 5 in.Square Polished Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Available in Cast Iron or Plastic
- Designed to stand up to the tough construction environment with 3,000lb load capacity
- Comes standard with protective grate sticker
Documents
Specifications
- ASME:
- ASME A112.6.3
- Grate Diameter:
- 5
- Type:
- ZZN4152NH5SZ1
- UPC:
- 889934130973