This product requires certification to purchase.

2 in. No Hub Cast Iron Floor Drain with 9 in. Round Cast Iron Strainer

Zurn

2 in. No Hub Cast Iron Floor Drain with 9 in. Round Cast Iron Strainer

  • Fast #
  • Part #ZZ5502NH
  • Item #1595027
  • Manufacturer Part #Z550-2NH
5 out of 5 Customer Rating
Brand image
Zurn

2 in. No Hub Cast Iron Floor Drain with 9 in. Round Cast Iron Strainer

  • Fast #
  • Part #ZZ5502NH
  • Item #1595027
  • Manufacturer Part #Z550-2NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions
  • Requires Certification
Dimensions & Measurements
Drain Base Height
6-3/4 in
Fits Pipe Size
2 in
Grate Diameter
9 in
Characteristics & Features
Adjustable
No
Construction
Membrane
Drain Base Material
Cast Iron
Grate Shape
Round
Outlet Type
No Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, General Purpose
UPC
670240088290