2 in. No Hub Cast Iron Floor Drain
2 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Body Only
- Dura-Coated Cast Iron Body with Bottom Outlet
- Invertible membrane clamp and adjustable collar with seepage slots
- 1/2" Knock out Plug for Trap Primer comes Standard
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Height:
- 5-3/4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240082670