This product requires certification to purchase.

2 in. No Hub Stainless Steel Shower Drain

Zurn

2 in. No Hub Stainless Steel Shower Drain

  • Fast #
  • Part #ZZS88032TG
  • Item #4568667
  • Manufacturer Part #ZS880-32-TG
3.9 out of 5 Customer Rating
Brand image
Zurn

2 in. No Hub Stainless Steel Shower Drain

  • Fast #
  • Part #ZZS88032TG
  • Item #4568667
  • Manufacturer Part #ZS880-32-TG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel construction holds up to years of use and ensures sanitation
  • Vertical adjustable support legs secure drain in place during installation
  • Adjustable, secured leveling frame with built-in tilt edge
  • Light-duty, slotted heel-proof grate works for a variety of applications
  • Multiple run applications are available
  • No-hub center outlet
  • ADA Compliant
  • 1-year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
Yes
Construction:
Membrane
Drain Base Height:
2-3/4 in
Drain Base Material:
Stainless Steel
Drain Base Width:
34 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2 in
Grate Shape:
Linear
IAPMO Listed:
No
Length:
34 in
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240784017