2 in. No Hub Stainless Steel Shower Drain
2 in. No Hub Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel construction holds up to years of use and ensures sanitation
- Vertical adjustable support legs secure drain in place during installation
- Adjustable, secured leveling frame with built-in tilt edge
- Light-duty, slotted heel-proof grate works for a variety of applications
- Multiple run applications are available
- No-hub center outlet
- ADA Compliant
- 1-year limited warranty
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Height:
- 2-3/4 in
- Drain Base Material:
- Stainless Steel
- Drain Base Material Type:
- 304
- Drain Base Width:
- 72 in
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- IAPMO Listed:
- No
- Length:
- 72 in
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- UPC:
- 670240273559