2 in. Push On Cast Iron Floor Drain with 5 in. Polished Nickel Bronze Strainer
2 in. Push On Cast Iron Floor Drain with 5 in. Polished Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 104-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Available in Cast Iron or Plastic
- Designed to stand up to the tough construction environment with 3,000lb load capacity
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- Application:
- Light Duty
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- UPC:
- 889934117455