This product requires certification to purchase.

2 in. Push On Cast Iron Shower Drain

You last purchased this on
 
Zurn

2 in. Push On Cast Iron Shower Drain

  • Fast #
  • Part #ZFD2254PO2R5
  • Item #7575914
  • Manufacturer Part #FD2254-PO2-R5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

2 in. Push On Cast Iron Shower Drain

  • Fast #
  • Part #ZFD2254PO2R5
  • Item #7575914
  • Manufacturer Part #FD2254-PO2-R5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Recommended in showers where a membrane is generally used
  • Adjustable head to meet finished floor elevations
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Membrane
Drain Base Height:
3-11/16 in
Drain Base Material:
Cast Iron
Drain Base Width:
6-3/8 in
Drain Grate Material:
Nickel Bronze
Fits Pipe Size:
2 in
Grate Diameter:
5-3/16 in
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
Push On