This product requires certification to purchase.

2 in. Push On PVC Shower Drain

Zurn

2 in. Push On PVC Shower Drain

  • Fast #
  • Part #ZFD2275PV2
  • Item #7576254
  • Manufacturer Part #FD2275-PV2
3.3 out of 5 Customer Rating
Brand image
Zurn

2 in. Push On PVC Shower Drain

  • Fast #
  • Part #ZFD2275PV2
  • Item #7576254
  • Manufacturer Part #FD2275-PV2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable stainless-steel strainer stands up to tough environments
  • No caulk connection saves time and money
  • 1-year limited warranty
  • Low profile drain adapts easily to any jobsite
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
No
CSA Certified:
IAPMO
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Diameter:
4-1/4 in
Grate Shape:
Round
IAPMO Listed:
Yes
Length:
4-1/2 in
Outlet Type:
Push On
UPC:
670240402669