This product requires certification to purchase.

2 in. PVC Floor Drain

Zurn

2 in. PVC Floor Drain

  • Fast #
  • Part #ZFD2280PV2
  • Item #2465452
  • Manufacturer Part #FD2280-PV2
4.5 out of 5 Customer Rating
Brand image
Zurn

2 in. PVC Floor Drain

  • Fast #
  • Part #ZFD2280PV2
  • Item #2465452
  • Manufacturer Part #FD2280-PV2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Innovative patent-pending rough-in cover protects and allows for post-pour adjustment
  • Patented features improve aesthetics and sanitation – no ponding
  • Requires Certification

Specifications

Drain Base Height:
6
Fits Pipe Size:
2 in
Grate Color Finish:
White
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240465657