2 in. Straight Flow Control Fitting
2 in. Straight Flow Control Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Drain Component Type:
- Flow Restrictor
- Fits Pipe Size:
- 2 in
- Height:
- 3 in
- Length:
- 5-1/2 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 670240000414
- Width:
- 3 in