This product requires certification to purchase.

2 NL ROOF Drain With Poly DOME

Zurn

2 NL ROOF Drain With Poly DOME

  • Fast #
  • Part #ZZ1002NL
  • Item #304157
  • Manufacturer Part #Z100-2NL
5 out of 5 Customer Rating
Brand image
Zurn

2 NL ROOF Drain With Poly DOME

  • Fast #
  • Part #ZZ1002NL
  • Item #304157
  • Manufacturer Part #Z100-2NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome
  • Requires Certification

Specifications

Drain Base Material:
Cast Iron
Length:
15 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
RA2101LMSTN
UPC:
670240159013
Width:
15 in