This product requires certification to purchase.

2 No-Hub ROOF Drain With Clamp & SUMP Recessed

Zurn

2 No-Hub ROOF Drain With Clamp & SUMP Recessed

  • Fast #
  • Part #ZZ1272NHCR
  • Item #1676500
  • Manufacturer Part #Z127-2NH-C-R
4.2 out of 5 Customer Rating
Brand image
Zurn

2 No-Hub ROOF Drain With Clamp & SUMP Recessed

  • Fast #
  • Part #ZZ1272NHCR
  • Item #1676500
  • Manufacturer Part #Z127-2NH-C-R
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Roof sump receiver
  • Deck receptor drain
  • Used to collect indirect waste off of roof top HVAC units
  • Internal bottom dome strainer to collect debris
  • Requires Certification

Specifications

Drain Base Material:
Cast Iron
End Connection 1:
No Hub
Length:
16
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
ZZ1272NHCR
UPC:
670240065574
Width:
16