2 x 3 in. Solvent Weld PVC Floor Drain with Deck Plate
2 x 3 in. Solvent Weld PVC Floor Drain with Deck Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for floor and shower drain applications
- Comes standard with ½-inch trap primer connection knock-out plug
- Durable construction stands up to tough environments
- Includes stainless-steel deck plate
- 1-year limited warranty
- Design accommodates new construction and retrofit applications
- Ships as a complete and assembled system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- CSA Certified:
- IAPMO
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Depth:
- 9-17/20 in
- Drain Base Height:
- 6-37/100 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 9-27/32 in
- Drain Grate Material:
- Bronze/Brass
- End Connection 1:
- Solvent Weld
- Faucet Material:
- Bronze
- Fits Pipe Size:
- 2 in x 3 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Length:
- 9-17/20 in
- MA Approved -:
- Yes
- Material:
- Nickel Bronze
- Material Type:
- PVC
- Origin:
- Global
- Outlet Type:
- Inside Caulk
- Sink Material:
- Nickel
- Size:
- 2 in
- UL Listed:
- No
- Weight:
- 3.17 lb
- Width:
- 9-17/20 in
- cUPC Certified:
- Yes