2 x 4-9/16 in. Cleanout Cover
2 x 4-9/16 in. Cleanout Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction stands up to tough environments
- Replacement and repair part - cover only
- Intuitive design saves time during installation
- Used in new construction or as a replacement/repair part
- 1-year limited warranty
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-9/16 in
- Drain Component Type:
- Cover
- Drain Type:
- Cleanout
- Fits Pipe Size:
- 2 in
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Length:
- 4-5/8 in
- Material:
- Nickel Bronze
- UPC:
- 670240038462
- Width:
- 4-5/8 in