This product requires certification to purchase.

2 x 6-3/4 in. Cast Iron Pipe Indirect Waste Funnel

Zurn

2 x 6-3/4 in. Cast Iron Pipe Indirect Waste Funnel

  • Fast #
  • Part #ZZ3262IP
  • Item #4487630
  • Manufacturer Part #Z326-2IP
5 out of 5 Customer Rating
Brand image
Zurn

2 x 6-3/4 in. Cast Iron Pipe Indirect Waste Funnel

  • Fast #
  • Part #ZZ3262IP
  • Item #4487630
  • Manufacturer Part #Z326-2IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Dura-coated cast iron body
  • Requires Certification

Specifications

Diameter:
6-3/4
Fits Pipe Size:
2 in
Material:
Cast Iron
Outlet Type:
Threaded
Product Type:
Funnel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240088788