2 x 8-9/16 x 8-9/16 x 10 in. Floor Mount Cast Iron Floor Sink
2 x 8-9/16 x 8-9/16 x 10 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable construction stands up to tough environments
- Recommended for sanitary installations
- White, acid-resistant coated cast iron body with PVC anti-splash dome strainer
- Comes standard with a half grate
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Light Commercial, Sanitary
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fits Pipe Size:
- 2 in
- Length:
- 12
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- Sink Bowl Size:
- 8-9/16 in x 8-9/16 in x 10 in
- Sink Depth:
- 12-5/8
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 670240492035
- Width:
- 12