This product requires certification to purchase.

20 X 18 One Hole Wall Mount Lavatory With Half Pedestal

Zurn

20 X 18 One Hole Wall Mount Lavatory With Half Pedestal

  • Fast #
  • Part #ZZ5361PED
  • Item #3632520
  • Manufacturer Part #Z5361-PED
3.8 out of 5 Customer Rating
Brand image
Zurn

20 X 18 One Hole Wall Mount Lavatory With Half Pedestal

  • Fast #
  • Part #ZZ5361PED
  • Item #3632520
  • Manufacturer Part #Z5361-PED
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wall hung lavatory with 4" high backsplash and front overflow for use with concealed arm carrier systems and half pedestal
  • Faucet holes for single or 4" centers
  • Three year warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Pedestal Only:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240362598
Vessel Only:
No