22 x 20 in. Wall Mount Bathroom Sink in White
22 x 20 in. Wall Mount Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Glossy, enamel-coated cast iron is easy to clean
- Wall-mount design eliminates the need for countertops and keeps floor clear
- Inconspicuously located front overflow hole reduces the risk of flooding while providing air to the system
- 8" centers for 8" center set lavatory faucet
- Can be wall-mounted using the included hanger plate or with an exposed arm carrier system
- ADA compliant
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1
- Application:
- Commercial
- CSA Certified:
- CSA B45.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Faucet Center Size:
- 8 in
- Height:
- 12 in
- Length:
- 22 in
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- ZZ5848
- UPC:
- 670240606487
- Vessel Only:
- No
- Width:
- 20 in