23 in. Wall Mount ADA Lavatory Sink
23 in. Wall Mount ADA Lavatory Sink
Package Quantity Info:
Each: 1 Case: 8 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall hung ADA lavatory with rear overflow for use with concealed arm carrier systems
- Faucet holes for single, 4", 8", or 12" centers
- Three year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Height:
- 28 in
- Length:
- 24 in
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 670240644601
- Vessel Only:
- No
- Width:
- 12 in