This product requires certification to purchase.

24 x 24 in. Cast Iron Roof Drain with Hardware

Zurn

24 x 24 in. Cast Iron Roof Drain with Hardware

  • Fast #
  • Part #ZZ100DPASSY
  • Item #7635609
  • Manufacturer Part #Z100-DP-ASSY
3.3 out of 5 Customer Rating
Brand image
Zurn

24 x 24 in. Cast Iron Roof Drain with Hardware

  • Fast #
  • Part #ZZ100DPASSY
  • Item #7635609
  • Manufacturer Part #Z100-DP-ASSY
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Deck plate replaces the need for separate under deck clamps and roof-sump receivers
  • Multiple slot arrangements to accommodate a variety of roof decks
  • Constructed of 14-gauge steel with a corrosive-resistant finish
  • Replacement/Repair Part - Deck Plate and Hardware Only
  • Design accommodates new construction and retrofit applications
  • 1-year limited warranty
  • Requires Certification

Documents


Specifications

Adjustable:
No
Drain Base Material:
Cast Iron
Drain Grate Material:
Plastic
IAPMO Listed:
No
Length:
24
UPC:
889934071719
Width:
24