This product requires certification to purchase.

2/5 in. O-Ring for Closet Carrier

Zurn

2/5 in. O-Ring for Closet Carrier

  • Fast #
  • Part #ZP1203ZZORING
  • Item #2932541
  • Manufacturer Part #P1203-ZZ-O-RING
5 out of 5 Customer Rating
Brand image
Zurn

2/5 in. O-Ring for Closet Carrier

  • Fast #
  • Part #ZP1203ZZORING
  • Item #2932541
  • Manufacturer Part #P1203-ZZ-O-RING
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
4-1/2 in
Height:
3/8 in
Length:
4-1/2 in
Material:
Rubber
Product Type:
O-Ring
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240006522
WaterSense Labeled:
No
Width:
4-1/2 in