This product requires certification to purchase.

26 in. Mop Hanger

Zurn

26 in. Mop Hanger

  • Fast #
  • Part #ZJP1996MH
  • Item #395353
  • Manufacturer Part #JP1996-MH
4.7 out of 5 Customer Rating
Brand image
Zurn

26 in. Mop Hanger

  • Fast #
  • Part #ZJP1996MH
  • Item #395353
  • Manufacturer Part #JP1996-MH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable construction stands up to tough environments
  • Holds up to 3 mops for convenient use and drainage
  • Stainless steel mop hanger provides long-lasting performance
  • 26-inch long x 3-inch wide with three rubber tool grips
  • 1-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
26 in
Height
3-1/8 in
Length
26 in
Weight
1.7 lb
Width
3 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Composite, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
UPC
670240542464