3/4 MTL BEND SUPP
3/4 MTL BEND SUPP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Secures PEX tubing
- Easy to install
- Bend support for 3/4" PEX tubing
- Used in hot and cold water plumbing applications
- Used in radiant heating applications
Specifications
- Fits Pipe Size:
- 3/4 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- QQMBS4
- UPC:
- 084169671608