This product requires certification to purchase.

3/4 x 1 in. Cast Iron and Plastic Service Sink for Z5410 and Z5410-RG

Zurn

3/4 x 1 in. Cast Iron and Plastic Service Sink for Z5410 and Z5410-RG

  • Fast #
  • Part #ZZ1217B
  • Item #9433393
  • Manufacturer Part #Z1217-B
4.1 out of 5 Customer Rating
Brand image
Zurn

3/4 x 1 in. Cast Iron and Plastic Service Sink for Z5410 and Z5410-RG

  • Fast #
  • Part #ZZ1217B
  • Item #9433393
  • Manufacturer Part #Z1217-B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Coupling type, upright carrier system
  • Includes fitting with No-Hub connection
  • Typically used on wall urinals and service sinks
  • 300 lb. load capacity
  • Requires Certification
Dimensions & Measurements
Depth
10-9/16 in
Fitting Sizes
3/4 in x 1 in
Height
36 in
Characteristics & Features
Brand Model Compatibility
Z5410, Z5410-RG
Material
Cast Iron, Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Fits Brand
Zurn
Fits Model
Z5410, Z5410-RG
Product Type
Service Sink
UPC
670240059061