3 - 4 in. Push On Plastic Floor Drain with 8-1/8 in. Round Strainer
3 - 4 in. Push On Plastic Floor Drain with 8-1/8 in. Round Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Low profile design
- Includes an integral anchor flange, sediment bucket and deep grate
- Floor drain can be used at either grade or above grade
- Fits over 3-inch or inside 4-inch schedule 40 DWV pipe
- 1-year limited warranty
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 3 in - 4 in
- Grate Diameter:
- 8-1/8
- Grate Shape:
- Round
- Outlet Type:
- Push On
- UPC:
- 670240438842