This product requires certification to purchase.

3/4 in. Brass Hose Backflow Preventer

Zurn

3/4 in. Brass Hose Backflow Preventer

  • Fast #
  • Part #ZZ1399BFP
  • Item #4320723
  • Manufacturer Part #Z1399-BFP
3.8 out of 5 Customer Rating
Brand image
Zurn

3/4 in. Brass Hose Backflow Preventer

  • Fast #
  • Part #ZZ1399BFP
  • Item #4320723
  • Manufacturer Part #Z1399-BFP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard brass finish
  • Approved under ASSE 1052
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1052
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
2-3/4 in
Length:
1 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670240565630
Valve Size:
3/4 in
Weight:
1.5 lb
Width:
1 in