This product requires certification to purchase.

Brass 3/4 in. Sillcock

Zurn

Brass 3/4 in. Sillcock

  • Fast #
  • Part #ZZ1399HG
  • Item #7063525
  • Manufacturer Part #Z1399-HG
4.5 out of 5 Customer Rating
Brand image
Zurn

Brass 3/4 in. Sillcock

  • Fast #
  • Part #ZZ1399HG
  • Item #7063525
  • Manufacturer Part #Z1399-HG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 640
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Protects water from unauthorized usage
  • Ideal for light commercial applications
  • For use with all commercial drainage hydrants and faucets (excluding Z1348-BFP)
  • Requires Certification
Dimensions & Measurements
End Connection 1
GHT
End Connection 2
GHT
End Connections
GHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
2 in
Length
1-61/100 in
Width
1-61/100 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Recommended Valve Application
Commercial
UPC
670240632608