This product requires certification to purchase.

3 in. IPS Cast Iron P-Trap

Zurn

3 in. IPS Cast Iron P-Trap

  • Fast #
  • Part #ZZ5900IP3
  • Item #4510290
  • Manufacturer Part #Z5900-IP3
3.8 out of 5 Customer Rating
Brand image
Zurn

3 in. IPS Cast Iron P-Trap

  • Fast #
  • Part #ZZ5900IP3
  • Item #4510290
  • Manufacturer Part #Z5900-IP3
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • For use with Z5880, Z5888, Z5890, and Z5898 service sinks
  • Stops sewer gases from entering building through drains
  • Fits 3" IPS pipes
  • Heavy-duty cast iron for durability
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Straight, P-Trap
Material:
Cast Iron
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240651906