3 in. Push On Cast Iron Cleanout
3 in. Push On Cast Iron Cleanout
Product Details
Product Details
- Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
- Compatible with inside caulk, No-Hub and Neo-Loc connection types
- Adjustable type, extra heavy-duty cleanout
Specifications
- Adjustable:
- Yes
- Application:
- Retail
- Cover Material:
- Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 5-7/16
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 5-3/4
- End Connection 1:
- Neo Loc
- End Connections:
- Neo Loc
- Fits Pipe Size:
- 3 in
- Height:
- 5-3/4
- Length:
- 5-1/8
- Material:
- Brass
- Outlet Type:
- Push On
- Plug Diameter:
- 5-13/100
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240101586