3 in. Bell Trap O-Ring for P-5795
3 in. Bell Trap O-Ring for P-5795
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Waterless urinals yield a 100% water savings
- No special tools required
- Prevents clogged waste lines
- Replace Aqua Green® sealant for odor prevention
- 3-year limited warranty
Specifications
- Brand Model Compatibility:
- P5795
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-3/5 in
- Diameter:
- 1-3/5 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 1/10 in
- Length:
- 1-3/5 in
- Material:
- Rubber
- Product Type:
- O-Ring
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240664364
- Width:
- 1-3/5 in