This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Zurn

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZP100W3
  • Item #4383590
  • Manufacturer Part #P100-W3
5 out of 5 Customer Rating
Brand image
Zurn

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZP100W3
  • Item #4383590
  • Manufacturer Part #P100-W3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water Dam replaces clamp collar
  • Durable construction stands up to tough environments
  • Part/Repair Part - Water Dam Only
  • Design accommodates new construction and retrofit applications
  • 1-year limited warranty
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Opening:
3 in
End Connection 1:
No Hub
Fits Pipe Size:
3 in
IAPMO Listed:
No
Length:
13-3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240231573
Width:
13-3/8 in