This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Zurn

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZRD2130NH3
  • Item #1638502
  • Manufacturer Part #RD2130-NH3-R
4.2 out of 5 Customer Rating
Brand image
Zurn

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZRD2130NH3
  • Item #1638502
  • Manufacturer Part #RD2130-NH3-R
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This unique drain offers connections for an overflow drain pipe to protect the roof from overflow conditions
  • Integral roof sump receiver
  • Cast iron clamp device is provided to ensure strength and stability necessary for a water-tight seal
  • Comes standard with a durable Dura-Coated cast iron body
  • Cast iron dome strainer comes standard
  • Overflow dome comes standard
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
3-7/8 in
Drain Base Material:
Cast Iron
Drain Base Width:
8-1/8 in
Drain Grate Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
3 in
Length:
19 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240482845