3 in. Cast Iron Roof Drain
3 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12" diameter roof drain
- Clamping collar and low silhouette cast iron dome
- Dura-Coated Cast Iron Body
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Construction:
- Membrane
- Drain Base Height:
- 5-1/4 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Poly
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 3 in
- Length:
- 12 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240057807
- Width:
- 12 in