3 in. Cast Iron Roof Drain
3 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 15" diameter primary roof drain
- Clamping collar and low silhouette Poly-Dome
- Dura-Coated Cast Iron Body
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Height:
- 5-1/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15 in
- Drain Grate Material:
- Cast Iron
- Drain Opening:
- 3 in
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material Type:
- Poly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240179707
- Width:
- 24 in